TYPE QC BREAKER 3P 25A 240VAC MAX 10KAIC

Item #: 0284352

Cat #: QC3025H

UPC: 786679240083

$ 708.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,25 A,10 kAIC,Three-pole,240 V,Thermal-magnetic,QC,Non-interchangeable

Overview

Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,25 A,10 kAIC,Three-pole,240 V,Thermal-magnetic,QC,Non-interchangeable

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679240083, QC3025H, CUTQC3025H

Specifications

Poles: 3
Amps: 25
Poles: 3
Amps: 25