C-h Ehd3100kl 100a 3p Ckt Brkr

Item #: 0284311

Cat #: EHD3100KL

UPC: 786679450284

$ 1640.23 EA
Company wide:
0 in stock
Series C NEMA F-frame High Magnetic Molded Case Switch, Type Ehd, Cable In/cableout, 3-pole, 100 Amp, 480 Vac, 250 Vdc, Line And Load Terminals

Overview

Series C NEMA F-frame High Magnetic Molded Case Switch, Type Ehd, Cable In/cableout, 3-pole, 100 Amp, 480 Vac, 250 Vdc, Line And Load Terminals
Also known as: 786679450284, EHD3100KL, CUTEHD3100KL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA