LEV T5632-SW 15A TR RECPT USB CHRG

Item #: 0284228

Cat #: T5632-SW

UPC: 078477714812

Company wide:
0 in stock
Documents & Guides
LEV T5632-SW 15A TR RECPT USB

Overview

LEV T5632-SW 15A TR RECPT USB

Combination Duplex Decora Receptacle And Usb Charger. 15a-125v 2 Pole, 3-wire Grounding Decora Tamper Resistant Receptacle. Self Grounding Clip-White

Also known as: 078477714812, T5632-SW, LEVT5632SW

Specifications

Material: Thermoplastic
Color: White
Material: Thermoplastic
Color: White