LEV T5632-ST 15A TR RECPT USB CHRG

Item #: 0284227

Cat #: T5632-ST

UPC: 078477714805

Company wide:
0 in stock
Documents & Guides
LEV T5632-ST 15A TR RECPT USB

Overview

LEV T5632-ST 15A TR RECPT USB

Combination Duplex Decora Receptacle And Usb Charger. 15a-125v 2 Pole, 3-wire Grounding Decora Tamper Resistant Receptacle. Self Grounding Clip-Light Almond

Also known as: 078477714805, T5632-ST, LEVT5632ST

Specifications

Color: Light Almond
Material: Thermoplastic
Color: Light Almond
Material: Thermoplastic