20A TR Hospital Grade USB Decora Receptacle, 5-20R, Brown

Item #: 0284219

Cat #: T5832-HG

UPC: 078477685501

$ 58.65 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, with USB, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, with USB, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Hospital Grade. Combination Tamper-resistant Duplex. Decora Receptacle And Dual-port Usb Charger. Nema 5-20R 20A-125V. 2 Pole / 3-Wire Grounding Receptacle - Brown

Also known as: 078477685501, T5832-HG, LEVT5832HG

Specifications

Color: Brown
Amps: 20
Type: Self-Grounding
Material: PBT Plastic
Color: Brown
Type: Self-Grounding
Amps: 20
Material: PBT Plastic