15A NAFTA HG TR GFCI

Item #: 0284196

Cat #: GFTR1-HFE

UPC: 078477727980

$ 49.97 EA
Company wide:
0 in stock

Overview

LEV GFTR1-HFE 15A NAFTA HG TR

15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant, FED-SPEC, Hospital Grade, Tamper-Resistant, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - Black

Also known as: 078477727980, GFTR1-HFE, LEVGFTR1HFE

Specifications

Type: GFCI
Color: Black
NEMA Configuration: 5-15R
Material: PBT Plastic
Type: GFCI
NEMA Configuration: 5-15R
Color: Black
Material: PBT Plastic