200A Quick-Acting Fuse, Current-Limiting, Class-J, 600V

Item #: 0284192

Cat #: JKS-200

UPC: 051712632003

$ 205.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann Series Class J fuse, JKS, fast-acting, current limiting fuse, 200 A, rejection style fuse, interrupting rating of 200kA at 600Vac

Overview

Eaton Bussmann Series Class J fuse, JKS, fast-acting, current limiting fuse, 200 A, rejection style fuse, interrupting rating of 200kA at 600Vac
Also known as: 051712632003, JKS-200, BUSJKS200

Specifications

Amps: 200
Speed: Fast Acting
Mounting: Blade
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Amps: 200
Mounting: Blade
Volts AC: 600
Speed: Fast Acting
Class: J
Interrupt Rating AC: 200 kA