20A NAFTA HG TR GFCI

Item #: 0284190

Cat #: GFTR2-HFE

UPC: 078477727836

$ 49.53 EA
Company wide:
0 in stock

Overview

LEV GFTR2-HFE 20A NAFTA HG TR

20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant, FED-SPEC, Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - Black

Also known as: 078477727836, GFTR2-HFE, LEVGFTR2HFE

Specifications

Type: GFCI
Color: Black
Material: PBT Plastic
Type: GFCI
Material: PBT Plastic
Color: Black