1
more

$ 49.97 EA
Company wide:
0
in stock
Documents & Guides
LEV GFTR1-HFW 15A NAFTA HG TR
Overview
LEV GFTR1-HFW 15A NAFTA HG TR
Shallow, Hospital Grade, Fed-spec, Tamper Resistant Self-Test GFCI Receptacle. Nema 5-15R, 15A-125V @ Receptacle, 20A-125V. Feed-through, Lighted, Smooth Face. Wrap-around Mounting Strap. Covered Load Terminals. Line Terminal Clamps - White, W/white Test And Reset Button.
Also known as: 078477727829, GFTR1-HFW, LEVGFTR1HFW
Specifications
| Type: | GFCI |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Material: | PBT Plastic |
| Type: | GFCI |
| NEMA Configuration: | 5-15R |
| Color: | White |
| Material: | PBT Plastic |