Electric Baseboard Heater, 1000/752W, 240/208V

Item #: 0284183

Cat #: 2544W

UPC: 098319730145

$ 91.99 EA
Company wide:
0 in stock
Electric Baseboard Heater, 1000/752 Watt, 240/208 Volt, Length: 4 foot, Color: White

Overview

Electric Baseboard Heater, 1000/752 Watt, 240/208 Volt, Length: 4 foot, Color: White

Our electric baseboard heaters are ideal for home or apartment construction, remodeling or room additions. All baseboards feature easy installation and mounting options, with flush-to-wall or flat-on-the-floor versatility. Many of our hydronic baseboard heaters even have high-quality steel louvered grilles that direct heat out into the room.

Also known as: 098319730145, 2544W, MRY2544W

Specifications

Color: White
Wattage: 1000, 752
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1000, 752
Length: 48 in