LEV GFTR2-IGG 20A TR IG GFCI RECPT

Item #: 0284145

Cat #: GFTR2-IGG

UPC: 078477724057

$ 44.47 EA
Company wide:
21 in stock
LEV GFTR2-IGG 20A TR IG GFCI

Overview

LEV GFTR2-IGG 20A TR IG GFCI

Self-Test, Isolated Ground, Tamper Resistant, Fed-Spec Slim GFCI Receptacle. NEMA 5-20R 20A-125V @ Receptacle, 20A-125V Feed-through, Lighted, Gray, W/Gray Test And Reset Button, With Mounting Screws, Washers, Instruction Sheets,

Also known as: 078477724057, GFTR2-IGG, LEVGFTR2IGG

Specifications

Color: Gray
Type: GFCI
Amps: 20
Color: Gray
Amps: 20
Type: GFCI