LEV GFNL2-HGT 20A TR HG GFCI

Item #: 0284089

Cat #: GFNL2-HGT

UPC: 078477723753

$ 56.94 EA
Company wide:
0 in stock
20 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - LIGHT ALMOND

Overview

20 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - LIGHT ALMOND

20 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - LIGHT ALMOND

Also known as: 078477723753, GFNL2-HGT, LEVGFNL2HGT

Specifications

Color: Light Almond
Material: PBT Plastic
Color: Light Almond
Material: PBT Plastic