LEV GFNL1-HGW 15A TR HG GFCI

Item #: 0284087

Cat #: GFNL1-HGW

UPC: 078477723692

$ 52.64 EA
Company wide:
0 in stock
15 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - WHITE

Overview

15 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - WHITE

15 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - WHITE

Also known as: 078477723692, GFNL1-HGW, LEVGFNL1HGW

Specifications

Color: White
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: White
Material: PBT Plastic
NEMA Configuration: 5-15R