15A SLIMLINE TR HG GFCI

Item #: 0284076

Cat #: GFTR1-HG

UPC: 078477723647

$ 49.42 EA
Company wide:
0 in stock

Overview

LEV GFTR1-HG 15A SLIMLINE TR

15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - BROWN

Also known as: 078477723647, GFTR1-HG, LEVGFTR1HG

Specifications

Color: Brown
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Brown
Material: PBT Plastic
NEMA Configuration: 5-15R