Self-Test GFCI Receptacle, Hospital Grade, 20A, 125V

Item #: 0284065

Cat #: GFNL1-HGI

UPC: 078477723548

$ 52.64 EA
Company wide:
0 in stock
Self-Test GFCI Receptacle, SmartlockPro Slim Guidelight, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Ivory

Overview

Self-Test GFCI Receptacle, SmartlockPro Slim Guidelight, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Ivory

15 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately, Ivory

Also known as: 078477723548, GFNL1-HGI, LEVGFNL1HGI

Specifications

Color: Ivory
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Ivory
Material: PBT Plastic
NEMA Configuration: 5-15R