LEV GFSW1-KW TR GFCI/SWITCH C

Item #: 0284057

Cat #: GFSW1-KW

UPC: 078477714751

$ 45.24 EA
Company wide:
10 in stock
Documents & Guides
15A-125V, Tamper-Resistant, Self-test SmartlockPro Combination GFCI single receptacle/outlet with a switch, without wallplate/faceplate, monochromatic – White

Overview

15A-125V, Tamper-Resistant, Self-test SmartlockPro Combination GFCI single receptacle/outlet with a switch, without wallplate/faceplate, monochromatic – White

Self-Test Combination GFCI Outlet/Switch, Switch 1800 Watts 120V Ac, Tamper Resistant Receptacle 15 Amp 125V

Also known as: 078477714751, GFSW1-KW, LEVGFSW1KW

Specifications

Color: White
NEMA Configuration: 5-15R
Material: Polycarbonate/Thermoplastic
Color: White
Material: Polycarbonate/Thermoplastic
NEMA Configuration: 5-15R