14 AWG MTW, White w/ Blue, 500'

Item #: 0284053

Cat #: 14MTWSTRWHIBLUX500

UPC:

$ 0.49 FT
Company wide:
12,500 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 500' Spool.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 14MTWSTRWHIBLUX500

Specifications

Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: White/Blue
Material: Copper
Conductors: 1
Stranding: Stranded