LEV GFTR1-PT 15A 125V SLIM TR

Item #: 0284051

Cat #: GFTR1-PT

UPC: 078477706824

$ 34.22 EA
Company wide:
0 in stock
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro GFCI, Monochromatic, back and side wired, screw less wallplate with a subplate and self grounding clip included - Light Almond

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro GFCI, Monochromatic, back and side wired, screw less wallplate with a subplate and self grounding clip included - Light Almond

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro GFCI, Monochromatic, back and side wired, screw less wallplate with a subplate and self grounding clip included - Light Almond

Also known as: 078477706824, GFTR1-PT, LEVGFTR1PT

Specifications

Color: Light Almond
Material: Polycarbonate, Thermoplastic
Type: GFCI
NEMA Configuration: 5-15R
Color: Light Almond
Type: GFCI
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R