LEV GFTR1-3W 15A 3PK SLIM TR

Item #: 0284049

Cat #: GFTR1-3W

UPC: 078477706800

$ 98.33 EA
Company wide:
0 in stock
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro GFCI, Monochromatic, Back and Side Wired, ***Nylon Wallplate/Faceplate Sold Separately***, 3 Pack - White

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro GFCI, Monochromatic, Back and Side Wired, ***Nylon Wallplate/Faceplate Sold Separately***, 3 Pack - White

Self-Test Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V @ Receptacle, 20A-125V Feed-through, W/mounting Screw, And Self-ground Clip Less Wallplate, Pkd: 3/see Pack - White W/White Test And Reset Buttons

Also known as: 078477706800, GFTR1-3W, LEVGFTR13W

Specifications

Material: Polycarbonate, Thermoplastic
Type: GFCI
Color: White
NEMA Configuration: 5-15R
Material: Polycarbonate, Thermoplastic
Color: White
Type: GFCI
NEMA Configuration: 5-15R