LEV AFTR2-KW 20A TR AFCI

Item #: 0284024

Cat #: AFTR2-KW

UPC: 078477657867

$ 43.54 EA
Company wide:
0 in stock
Documents & Guides
LEV AFTR2-KW 20A TR AFCI

Overview

LEV AFTR2-KW 20A TR AFCI

20 Amp 125 Volt @Receptacle 20 Amp Feed-Through Tamper-Resistant AFCI Receptacle Monochromatic back and side wired nylon wallplate screws and self grounding clip included – White

Also known as: 078477657867, AFTR2-KW, LEVAFTR2KW

Specifications

Type: AFCI
Amps: 20
Type: AFCI
Amps: 20