LEV AFTR2-E 20A TR AFCI

Item #: 0284008

Cat #: AFTR2-E

UPC: 078477574973

$ 38.25 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt @Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle/Outlet, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self grounding clip included – Black

Overview

20 Amp, 125 Volt @Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle/Outlet, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self grounding clip included – Black

SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 20-Amp 120-volt Black

Also known as: 078477574973, AFTR2-E, LEVAFTR2E

Specifications

Material: Polycarbonate, Thermoplastic
Poles: 2
Color: Black
Amps: 20
NEMA Configuration: 5-20R, WD-6
Mounting: Wallplate
Material: Polycarbonate, Thermoplastic
Color: Black
NEMA Configuration: 5-20R, WD-6
Poles: 2
Amps: 20
Mounting: Wallplate