STROBE 12-24VDC PIPE-SURFACE MOUNT CLEAR

Item #: 0283841

Cat #: FB2PST-012-024C

UPC: 782979900115

$ 611.94 EA
Company wide:
0 in stock
Fireball Strobe Warning Light 12-24VDC Clear. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed, CSA Certified.

Overview

Fireball Strobe Warning Light 12-24VDC Clear. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed, CSA Certified.
Also known as: 782979900115, FB2PST-012-024C, FEDFB2PST012024C

Specifications

Color: Clear
Material: Zinc
Volts DC: 12/24
Color: Clear
Volts DC: 12/24
Material: Zinc