14 AWG MTW, Green, 2500'

Item #: 0283807

Cat #: 14MTWSTRGREX2500

UPC: 029892255398

$ 0.35 FT
Company wide:
10,000 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892255398, 14MTWSTRGREX2500

Specifications

Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded