LEV PRR11-E PIR OCC SNSR SWIT *** Discontinued ***

Item #: 0283797

Cat #: PRR11-E

UPC: 078477539743

$ 11.65 EA
Company wide:
0 in stock
Product Line: PRR11, Technology: Passive Infrared, Form Factor: 3x3, Coverage (Sq.Ft.): 707 Sq. Ft., Switch Type: Push Button, Adjustment: Ambient Light Hold Off adjustable 1-50FC, Voltage: 220-240VAC, Time Delay: 8s-30m, Neutral Wire Connection: Required, Color: Black, Warranty: 5-Year Limited. *** Discontinued ***

Overview

Product Line: PRR11, Technology: Passive Infrared, Form Factor: 3x3, Coverage (Sq.Ft.): 707 Sq. Ft., Switch Type: Push Button, Adjustment: Ambient Light Hold Off adjustable 1-50FC, Voltage: 220-240VAC, Time Delay: 8s-30m, Neutral Wire Connection: Required, Color: Black, Warranty: 5-Year Limited. *** Discontinued ***

Relay and Wall Switch Auto On/Off 500W 220-240v AC Wall Mount PIR Sensor, Black

Also known as: 078477539743, PRR11-E, LEVPRR11E

Specifications

No Specifications Available