Sectional Wallplate, Toggle, End Section, Nylon, Light Almond

Item #: 0283770

Cat #: PSE1-T

UPC: 078477458174

$ 4.12 EA
Company wide:
0 in stock
Documents & Guides
1-Gang, Toggle Device Switch Wallplate, Sectional, Device Mount, End Panel, Thermoplastic Nylon, Light Almond

Overview

1-Gang, Toggle Device Switch Wallplate, Sectional, Device Mount, End Panel, Thermoplastic Nylon, Light Almond

Sectional Thermoplastic Nylon Device Mount End Panel 1-Gang Toggle Device Switch Wallplate, Light Almond

Also known as: 078477458174, PSE1-T, LEVPSE1T

Specifications

Color: Light Almond
Mounting: Device
Material: Thermoplastic
Gangs: 1
Type: Sectional
Color: Light Almond
Material: Thermoplastic
Type: Sectional
Mounting: Device
Gangs: 1