BAB BREAKER 2P 100A MAX 240V MAX 10K AIC

Item #: 0283765

Cat #: BAB2100S

UPC: 786679509630

$ 1532.65 EA
Company wide:
0 in stock
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 120V, 208V, 240V shunt trip, 100A, 10 kAIC, 120/240V, Non-Interchangeable, Bolt-on mounting

Overview

Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 120V, 208V, 240V shunt trip, 100A, 10 kAIC, 120/240V, Non-Interchangeable, Bolt-on mounting

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679509630, BAB2100S, CUTBAB2100S

Specifications

Poles: 2
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 100
Interrupt Rating AC: 10 kA