Conduit Bushing, Threaded, 3", 150° C Rated, Thermoplastic

Item #: 0283737

Cat #: BBU300H

UPC: 781381321440

$ 13.23 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Type: Threaded, Size: 3 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic

Overview

Conduit Bushings, Type: Threaded, Size: 3 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic
Also known as: 781381321440, BBU300H, APPBBU300H

Specifications

Diameter: 3 in
Material: Thermoplastic
Diameter: 3 in
Material: Thermoplastic