Fluorescent Lampholder, Small Base, Snap-In w/o Post Mounted

Item #: 0283731

Cat #: 13662-SNP

UPC: 078477323168

$ 3.07 EA
Company wide:
0 in stock
Fluorescent Lampholder, Dedicated T8, 16mm Lamp Center, Small Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, 660W-600V. UL and CSA. Snap-In with No Post Mounted, Bottom Load, COF White, Packaged 1/Polybag, 5/Master Carton.

Overview

Fluorescent Lampholder, Dedicated T8, 16mm Lamp Center, Small Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, 660W-600V. UL and CSA. Snap-In with No Post Mounted, Bottom Load, COF White, Packaged 1/Polybag, 5/Master Carton.

Fluorescent lampholder, dedicated T8, 16MM lamp center, small bi-pin, non-shunted, turn type with lamp lock, 660W-600V. UL and CSA. Snap-in with no post mounted. Bottom load. COF white. Packaged 1/polybag, 5/master carton.

Also known as: 078477323168, 13662-SNP, LEV13662SNP

Specifications

Wattage: 660
Color: White
Type: Non-Shunted
Light Technology: Fluorescent
Wattage: 660
Type: Non-Shunted
Color: White
Light Technology: Fluorescent