4/0 AWG Copper Compression Lug

Item #: 0283717

Cat #: CLND-4/0-12-134

UPC: 783669640540

$ 26.56 EA
Company wide:
294 in stock
Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools

Also known as: 783669640540, CLND-4/0-12-134, ILSCLND4012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in