Incandescent Lampholder, Medium Base

Item #: 0283700

Cat #: 10045-4

UPC: 078477120088

$ 11.05 EA
Company wide:
0 in stock
Incandescent Lampholder, Porcelain, Medium, 660 W-250 V, Keyless, With-brass Nickel Plated Screw Shell And Center Contact. Brass Screw Terminals For Eyelet Assy, 6 32 By 3/4 Inch Long Mounting Screws Projecting 9/32 Inch From Body - Glazed White

Overview

Incandescent Lampholder, Porcelain, Medium, 660 W-250 V, Keyless, With-brass Nickel Plated Screw Shell And Center Contact. Brass Screw Terminals For Eyelet Assy, 6 32 By 3/4 Inch Long Mounting Screws Projecting 9/32 Inch From Body - Glazed White

Incandescent Lampholder. Porcelain, Medium, 660 W-250 V, Keyless, With-Brass Nickel Plated Screw Shell And Center Contact. Brass Screw Terminals For Eyelet Assy, 6 32 By 3/4 Inch Long Mounting Screws Projecting 9/32 Inch From Body - Glazed White

Also known as: 078477120088, 10045-4, LEV100454

Specifications

Type: Lampholder
Light Technology: HID, Incandescent
Type: Lampholder
Light Technology: HID, Incandescent