3/4" Straight Z Cord Connector, Aluminum, Brown

Item #: 0283679

Cat #: ZS209

UPC: 783936973586

$ 20.24 EA
Company wide:
0 in stock
Documents & Guides
Hub Size: 3/4 Inch NPT, Straight Z Cord Connector, Cord Range: 0.500 Inch - 0.625 Inch, Material: Aluminum, Finish: Natural, Color Code: Brown.

Overview

Hub Size: 3/4 Inch NPT, Straight Z Cord Connector, Cord Range: 0.500 Inch - 0.625 Inch, Material: Aluminum, Finish: Natural, Color Code: Brown.
Also known as: 783936973586, ZS209, KILZS209

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 3/4 in
Diameter Range: 0.500 - 0.625 in
Material: Aluminum