Fluorescent Lampholder, Non-Shunted

Item #: 0283663

Cat #: 13357-N

UPC: 078477851258

$ 3.90 EA
Company wide:
1,622 in stock
Documents & Guides
Fluorescent Lampholder, Medium Base, Bi-Pin, Slide-On, Turn-Type, Tall Profile, Quick-Connect 18AWG Solid/Str Tinned, Color: White, Includes: Captive Nut Screws Packed Bulk.

Overview

Fluorescent Lampholder, Medium Base, Bi-Pin, Slide-On, Turn-Type, Tall Profile, Quick-Connect 18AWG Solid/Str Tinned, Color: White, Includes: Captive Nut Screws Packed Bulk.

Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Tall Profile, Slide-On, Turn-Type, Captive Nut Screws Packed Bulk, Quick-Connect 18AWG Solid or Str. Tinned - White Captive Nut Screws Packed Bulk

Also known as: 078477851258, 13357-N, LEV13357N, tombstone

Specifications

Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: White
Base: Medium Bi-Pin (G13)
Light Technology: Fluorescent