150 Watt Metal Halide Ballast

Item #: 0283625
Cat #: 71A5492-500D
UPC: 781087549254
$ 185.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
150 Watt Metal Halide Ballast150 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M102/M142. Includes: Dry Film Capacitor.

Overview

150 Watt Metal Halide Ballast150 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M102/M142. Includes: Dry Film Capacitor.
Also known as: 781087549254, 71A5492-500D, ADV71A5492500D

Specifications

Shape: ED23-1/2 (Elliptical Dimple), TD7 (Tubular), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), T6 (Tubular)
ANSI Code: M102, M142
Wattage: 150
Length: 4 in
Type: Probe Start
Volts AC Range: 208, 240, 120
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple), TD7 (Tubular), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), T6 (Tubular)
Wattage: 150
Type: Probe Start
Light Technology: HID
ANSI Code: M102, M142
Length: 4 in
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)