LEV RGF20-TC RENU 20A TR GFCI, COCONUT

Item #: 0283590

Cat #: RGF20-TC

UPC: 078477797860

Company wide:
0 in stock
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0TC, 20A-125V, in Toasted Coconut

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0TC, 20A-125V, in Toasted Coconut

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0TC, 20A-125V, in Toasted Coconut

Also known as: 078477797860, RGF20-TC, LEVRGF20TC

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 20
NEMA Configuration: 5-15R, WD-6
Type: Receptacle
Amps: 20
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R, WD-6