LEV RGF20-DG RENU 20A TR GFCI, GARNET

Item #: 0283589

Cat #: RGF20-DG

UPC: 078477797815

Company wide:
0 in stock
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0DG, 20A-125V, in Deep Garnet

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0DG, 20A-125V, in Deep Garnet

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0DG, 20A-125V, in Deep Garnet

Also known as: 078477797815, RGF20-DG, LEVRGF20DG

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 20
NEMA Configuration: 5-15R, WD-6
Type: Receptacle
Amps: 20
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R, WD-6