LEV RGF20-CS RENU 20A TR GFCI, CORN SILK

Item #: 0283587

Cat #: RGF20-CS

UPC: 078477797655

Company wide:
0 in stock
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0CS, 20A-125V, in Corn Silk

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0CS, 20A-125V, in Corn Silk

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0CS, 20A-125V, in Corn Silk

Also known as: 078477797655, RGF20-CS, LEVRGF20CS

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 20
NEMA Configuration: 5-15R, WD-6
Type: Receptacle
Amps: 20
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R, WD-6