LEV RGF15-FP RENU 15A TR GFCI, PINK LEMONADE

Item #: 0283558

Cat #: RGF15-FP

UPC: 078477796900

$ 50.34 EA
Company wide:
0 in stock
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0FP, 15A-125V, in Fresh Pink Lemonade

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0FP, 15A-125V, in Fresh Pink Lemonade

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0FP, 15A-125V, in Fresh Pink Lemonade

Also known as: 078477796900, RGF15-FP, LEVRGF15FP

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 15
NEMA Configuration: 5-15R, WD-6
Type: Receptacle
Amps: 15
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R, WD-6