LEV RGF15-GS RENU 15A TR GFCI, GS-APPLE

Item #: 0283554

Cat #: RGF15-GS

UPC: 078477796887

$ 50.34 EA
Company wide:
0 in stock
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0GS, 15A-125V, in Granny Smith Apple

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0GS, 15A-125V, in Granny Smith Apple

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0GS, 15A-125V, in Granny Smith Apple

Also known as: 078477796887, RGF15-GS, LEVRGF15GS

Specifications

Material: Polycarbonate, Thermoplastic
Type: GFCI
Amps: 15
NEMA Configuration: 5-15R, WD-6
Material: Polycarbonate, Thermoplastic
Amps: 15
Type: GFCI
NEMA Configuration: 5-15R, WD-6