20A TR Residential Grade Decora Receptacle, 5-20R, Red Delicious

Item #: 0283494

Cat #: RER20-RE

UPC: 078477535455

Company wide:
0 in stock
Leviton Renu® Tamper-Resistant Outlet RER20-RE, 20A-125V, in Red Delicious

Overview

Leviton Renu® Tamper-Resistant Outlet RER20-RE, 20A-125V, in Red Delicious

Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Red Delicious

Also known as: 078477535455, RER20-RE, LEVRER20RE

Specifications

Amps: 20
NEMA Configuration: 5-20R
Type: Residential
Mounting: Wallplate
Amps: 20
Type: Residential
NEMA Configuration: 5-20R
Mounting: Wallplate