15A TR Residential Grade Decora Receptacle, 5-15R, Pink Lemonade

Item #: 0283490

Cat #: RER15-FP

UPC: 078477534755

Company wide:
0 in stock
Leviton Renu® Tamper-Resistant Outlet RER15-FP, 15A-125V, in Fresh Pink Lemonade

Overview

Leviton Renu® Tamper-Resistant Outlet RER15-FP, 15A-125V, in Fresh Pink Lemonade

Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Fresh Pink Lemonade

Also known as: 078477534755, RER15-FP, LEVRER15FP

Specifications

Amps: 15
Color: Pink
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Pink