LEV RE153-SE RENU 15A 3W SWIT

Item #: 0283473

Cat #: RE153-SE

UPC: 078477534533

Company wide:
0 in stock
Leviton Renu® Switch RE153-SE for 3-Way Applications, 15A-120/277VAC, in Sea Spray

Overview

Leviton Renu® Switch RE153-SE for 3-Way Applications, 15A-120/277VAC, in Sea Spray
Also known as: 078477534533, RE153-SE, LEVRE153SE

Specifications

Material: Polycarbonate, Steel
Type: Dimmer
Material: Polycarbonate, Steel
Type: Dimmer