LEV RE153-FP RENU 15A 3W SWIT

Item #: 0283467

Cat #: RE153-FP

UPC: 078477534472

Company wide:
0 in stock
Leviton Renu® Switch RE153-FP for 3-Way Applications, 15A-120/277VAC, in Fresh Pink Lemonade

Overview

Leviton Renu® Switch RE153-FP for 3-Way Applications, 15A-120/277VAC, in Fresh Pink Lemonade
Also known as: 078477534472, RE153-FP, LEVRE153FP

Specifications

Material: Polycarbonate, Steel
Type: Dimmer
Material: Polycarbonate, Steel
Type: Dimmer