LEV RE153-RE RENU 15A 3W SWIT

Item #: 0283464

Cat #: RE153-RE

UPC: 078477534427

Company wide:
0 in stock
Leviton Renu® Switch RE153-RE for 3-Way Applications, 15A-120/277VAC, in Red Delicious

Overview

Leviton Renu® Switch RE153-RE for 3-Way Applications, 15A-120/277VAC, in Red Delicious
Also known as: 078477534427, RE153-RE, LEVRE153RE

Specifications

Material: Polycarbonate, Steel
Type: Dimmer
Material: Polycarbonate, Steel
Type: Dimmer