LEV RE154-FP RENU 15A 4W SWIT

Item #: 0283448

Cat #: RE154-FP

UPC: 078477532669

Company wide:
0 in stock
Documents & Guides
Leviton Renu® Switch RE154-FP for 4-Way Applications, 15A-120/277VAC, in Fresh Pink Lemonade

Overview

Leviton Renu® Switch RE154-FP for 4-Way Applications, 15A-120/277VAC, in Fresh Pink Lemonade
Also known as: 078477532669, RE154-FP, LEVRE154FP

Specifications

Material: Polycarbonate, Steel
Type: Dimmer
Material: Polycarbonate, Steel
Type: Dimmer