Conduit Hub, Type: Bonding, 2", Insulated, Malleable Iron

Item #: 0283388

Cat #: HUB200B

UPC: 781381500371

$ 41.47 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Type: Bonding, Size: 2", Insulated, Gasketed, Material: Malleable Iron

Overview

Conduit Hub, Type: Bonding, Size: 2", Insulated, Gasketed, Material: Malleable Iron
Also known as: 781381500371, HUB200B, APPHUB200B

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in