Conduit Body With Cover/Gasket, Type: Mogul T, 4", Malleable Iron

Item #: 0283379

Cat #: BT400M

UPC: 781381474238

$ 2075.31 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover and Gasket, Type: T, 4 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover and Gasket, Type: T, 4 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474238, BT400M, APPBT400M

Specifications

Material: Malleable Iron
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in