Conduit Body Gasket, Solid Type, Diameter 5", Neoprene

Item #: 0283374

Cat #: GK500SN

UPC: 781381435802

$ 38.69 EA
Company wide:
0 in stock
Conduit Body Gasket, Solid Type, Form 35 and 85, Diameter 5 Inch, Neoprene

Overview

Conduit Body Gasket, Solid Type, Form 35 and 85, Diameter 5 Inch, Neoprene

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381435802, GK500SN, APPGK500SN

Specifications

Material: Neoprene
Family / Style: Form 35
Hub Diameter: 5 in
Material: Neoprene
Hub Diameter: 5 in
Family / Style: Form 35