3/4" Heat Shrink , Thin Wall, Flexible Polyolefin, 48"

Item #: 0283340

Cat #: EPS300-3/4-48-BLACK-45-PCS

UPC: 051128599211

$ 15.08 EA
Company wide:
2 in stock
Documents & Guides
3/4" Heat ShrinkHeat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

3/4" Heat ShrinkHeat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing EPS-300 is a 3:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128599211, EPS300-3/4-48-BLACK-45-PCS, MMMEPS3003448BLK

Specifications

Diameter: 3/4 in
Material: Polyolefin
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 3/4 in
Color: Black
Length: 48 in
Material: Polyolefin
Volts AC: 600