Black 1/2" Thin Wall Heat Shrink

Item #: 0283326

Cat #: EPS300-1/2-48"-Bla

UPC: 051128599204

$ 12.30 EA
Company wide:
0 in stock
Documents & Guides
Black 1/2" Thin Wall Heat Shrink

Overview

Black 1/2" Thin Wall Heat Shrink

3M™ Heat Shrink Tubing EPS-300 is a 3:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128599204, EPS300-1/2-48"-Bla, MMMEPS3001248BLK

Specifications

Diameter: 1/2 in
Material: Polyolefin
Color: Black
Length: 4 ft
Volts AC: 600
Diameter: 1/2 in
Color: Black
Volts AC: 600
Material: Polyolefin
Length: 4 ft