Renu Color Change Kit, Fresh Pink Lemonade

Item #: 0283300

Cat #: RKR20-FP

UPC: 078477529560

Call for price
Company wide:
0 in stock
Documents & Guides
Renu Color Change Kit RKR20-FP for Renu 20A Tamper-Resistant Outlets, in Fresh Pink Lemonade

Overview

Renu Color Change Kit RKR20-FP for Renu 20A Tamper-Resistant Outlets, in Fresh Pink Lemonade

Renu in a snap! Renu is the smart new line of decorative electrical products from Leviton. Install Renu and get a fresh stylish look, plus the ability to change the color of any Renu device when you update a room. The line includes switches, outlets, GFCIs, dimmers, and sleek, screwless wallplates available in 20 designer colors. The Renu color change kit RKDMD makes it a snap to change the color of Renu incandescent dimmers, without rewiring or needing an electrician. Just order a kit in the color of your choice and follow the simple directions to replace the existing face with a new hue. Snap on a wallplate (sold separately), and you’re done.

Also known as: 078477529560, RKR20-FP, LEVRKR20FP

Specifications

Amps: 20
Amps: 20